Shop All Hex Keys
Tekton
1/2 Inch Flat End Hex L-Key
Mfr # KLX12500
Zoro # G810369677
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Flat end
Product Information
Dimensions
Tip Size | 1/2 in |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Item | L-Key |
Handle Color | Black |
Features | Flat end |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- TEKTON 19 mm Flat End Hex L-Key (KLX22190)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON 1.3 mm Ball End Hex L-Key (KLX82013)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- Tekton Hex Keys & Hex Key Sets