Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x T40 Torx Impact Bit Socket
Mfr # SIB24240
Zoro # G400618116
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size T40; T40
- Overall Length 2.95 in.
- Material Steel
- Color Black
Product Information
- Brand Tekton
- MFR # SIB24240
- Zoro # G400618116
- UPC # 20209998328
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | T40; T40 |
Overall Length | 2.95 in. |
Tip Size | T40 |
Exposed Bit Length | 1.5 in. |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5.3 mm |
Details
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.35 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-156 Power Trowel Blades 36" Combination, Set Of 4 (17-156)
- BEST LOOK 2-1/2 In. Heavy Duty Paint Scraper with Knob (F4-DIB)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.00mm (47319)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric (SIB23219)
- TEKTON 1/2 Inch Drive x M12 Triple Square Impact Bit Socket (SIB28212)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-10M)
- Tekton Sockets & Ratchets