Shop All Bit Sockets
Tekton
1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Bit Socket
Mfr # SHB29218
Zoro # G409910471
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB29218
- Zoro # G409910471
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- KIPP Ball Grip Revolving D1=50 D=M12X21 Thermoset, Comp:Stainless Steel (K0726.1121)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- GREENLEE Knock Out Driver Kit (7309SB)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON TR30 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27230)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON 3/8 Inch Drive x E6 External Star Socket (SHD12406)
- TEKTON 3/8 Inch Drive x #4 Long Phillips Bit Socket (SHB11404)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- Tekton Sockets & Ratchets