Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x M8 Triple Square Impact Bit Socket
Mfr # SIB28208
Zoro # G509910432
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SIB28208
- Zoro # G509910432
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •Triple square (XZN) S2 steel bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
- •Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
- •Detent pin hole on one side allows the user to choose whether to engage the pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9037)
- TEKTON 1/2 Inch Drive x E10 External Star Impact Socket (SID22410)
- TEKTON 1/2 Inch Drive x M12 Triple Square Impact Bit Socket (SIB28212)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 Inch Drive x M9 Triple Square Impact Bit Socket (SIB28209)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- TEKTON 1/2 Inch Drive x M7 Triple Square Impact Bit Socket (SIB28207)
- URREA 1/2" drive torx bit impact socket T55 (744155W)
- Tekton Impact Bit Sockets