Shop All Bit Sockets
Tekton
1/2 Inch Drive x E18 External Star Socket
Mfr # SHD22418
Zoro # G7730459
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 0.93 in.
- Length 1.5 in.
- Well Depth 0.48 in.
- Weight 0.15 lb.
Product Information
- Brand Tekton
- MFR # SHD22418
- Zoro # G7730459
- UPC # 020209032381
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Width | 0.93 in. |
Length | 1.5 in. |
Well Depth | 0.48 in. |
Socket End Diameter | 0.83 in. |
Socket Opening Size | E18 |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E18 E |
Weight | 0.15 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E18 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5-1/2 X 12" Compound Slide Table (3900-0027)
- CMT Forstner Bit, 24mm (537.240.31)
- FACOM Adjustable Pin Spanner Wrench, 9-3/4 in. L (FA-117.B)
- VEGA Mag Bit Holder x 12 (1300MH1AD)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive (SHB20200)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- TEKTON 1/8 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/8, 1/4 in. Drive (SHB00200)
- TEKTON TR25 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17225)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Williams Hex Bit Socket, 6 Pts (JHWBA-4LA)
- Tekton Bit Sockets