Shop All Bit Sockets
Tekton
1/2 Inch Drive x E16 External Star Socket
Mfr # SHD22416
Zoro # G7730416
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 0.93 in.
- Length 1.5 in.
- Socket Opening Size E16
- Well Depth 0.44 in.
Product Information
- Brand Tekton
- MFR # SHD22416
- Zoro # G7730416
- UPC # 020209032374
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Width | 0.93 in. |
Length | 1.5 in. |
Socket Opening Size | E16 |
Well Depth | 0.44 in. |
Socket End Diameter | 0.75 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x E16 E |
Weight | 0.14 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x E16 E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 40 Pc Set Type 24-UB Straight Flute Plug Magnum Tap/Hex Die Set (35171)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1/2, 1/4, SS (GL4X0500B----X0)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.7 lb (WPB 13-125 Quick DS)
- TEKTON TR20 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27220)
- TEKTON 3 mm Tip, 1/4 in. Drive, Metric (SHB03200)
- TEKTON 7/64 in Tip, 1/4 in. Drive, SAE (SHB022X4)
- TEKTON 9/64 in Tip, 3/8 in. Drive, SAE (SHB12201)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- Tekton Bit Sockets