Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x E16 External Star Impact Socket
Mfr # SID22416
Zoro # G000618103
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size E16
- Overall Length 1.50 in.
- Color Black
- Material Steel
Product Information
- Brand Tekton
- MFR # SID22416
- Zoro # G000618103
- UPC # 20209998182
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | E16 |
Overall Length | 1.50 in. |
Socket End Diameter | 0.76 in. |
Well Depth | 0.43 in. |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 0.93 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact external star sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Their internal 6-lobe geometry is designed for a high-torque fit that resists slipping. Made of high-performing 6140 Cr-V steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x3)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM150P10K)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/4 in, SAE (SIB22219)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11/16 in, SAE (SIB22217)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- TEKTON 1/2 Inch Drive x E12 External Star Impact Socket (SID22412)
- TEKTON 1/2 Inch Drive x E11 External Star Impact Socket (SID22411)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- Tekton Sockets & Ratchets