Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x E12 External Star Impact Socket
Mfr # SID22412
Zoro # G100618140
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size E12
- Overall Length 1.50 in.
- Material Steel
- Color Black
Product Information
- Brand Tekton
- MFR # SID22412
- Zoro # G100618140
- UPC # 20209998205
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | E12 |
Overall Length | 1.50 in. |
Drive End Diameter | 0.93 in. |
Well Depth | 0.36 in. |
Socket End Diameter | 0.59 in. |
Pin Hole Diameter | 5.3 mm |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact external star sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Their internal 6-lobe geometry is designed for a high-torque fit that resists slipping. Made of high-performing 6140 Cr-V steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Dial Indicator Set, 1", w/On-Off Mag (3D104-00)
- IRWIN BAR CLAMP 12""XPQUICKGRP (1964712)
- WALTER Spiral Point Tap, Taper, 4 (P2136005-M12X1)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- TEKTON 1/2 Inch Drive x E11 External Star Impact Socket (SID22411)
- TEKTON 1/2 Inch Drive x M10 Triple Square Impact Bit Socket (SIB28210)
- TEKTON 1/2 Inch Drive x E14 External Star Impact Socket (SID22414)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG8)
- Tekton Impact Bit Sockets