Shop All Impact Bit Sockets
Tekton
1/2 Inch Drive x E10 External Star Impact Socket
Mfr # SID22410
Zoro # G200618200
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size E10
- Overall Length 1.50 in.
- Color Black
- Material Steel
Product Information
- Brand Tekton
- MFR # SID22410
- Zoro # G200618200
- UPC # 20209998229
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | E10 |
Overall Length | 1.50 in. |
Socket End Diameter | 0.53 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.33 in. |
Drive End Diameter | 0.93 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact external star sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Their internal 6-lobe geometry is designed for a high-torque fit that resists slipping. Made of high-performing 6140 Cr-V steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- TEKTON 1/2 Inch Drive x M8 Triple Square Impact Bit Socket (SIB28208)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- WESTWARD 3/8 in Drive Impact Socket Bit 6 mm, Metric (4LZC8)
- Tekton Sockets & Ratchets