Shop All Impact Sockets
Tekton
1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket
Mfr # SID23222
Zoro # G103547775
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 7/8 in.
Product Information
- Brand Tekton
- MFR # SID23222
- Zoro # G103547775
- UPC # 20209997772
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 7/8 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 7/8 in. |
Well Depth | 1.3 in. |
Drive End Diameter | 1.18 in. |
Socket End Diameter | 1.18 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- K-TOOL INTERNATIONAL Auto Loading Folding Utility Knife, 73103 (KTI73103)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID12214)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Impact Socket (SID22038)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID13109)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (6832)
- Tekton Sockets & Ratchets