Shop All Sockets
Tekton
1/2 Inch Drive x 7/8 Inch 6-Point Socket
Mfr # SHD22022
Zoro # G7730468
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 7/8 in
- Width 1.18 in.
- Length 1.58 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 7/8 in |
Width | 1.18 in. |
Length | 1.58 in. |
Well Depth | 0.67 in. |
Drive End Diameter | 1.11 in. |
Socket Opening Size | 7/8 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 7/8 I |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 7/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 22mm Hex 75mm 3/4 Sq. Drive (6012M.75-22)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- RIDGID Pilot, 3/8 Coupon Retaining (76032)
- DISSTON Disston 255397 0.37 in. Master Mechanic Impact Magnetic Nut Drivers; 3 Piece (255397)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- TEKTON 1/4 Inch Drive x 11/32 Inch 12-Point Socket (SHD02209)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Socket (SHD23113)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Socket (SHD22112)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD13213)
- KO-KEN Socket 21mm 6 Point 29mm Z-series 1/2 Sq. Drive (4400MZ-21)
- Tekton Sockets