Shop All Sockets
Tekton
1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket
Mfr # SHD23011
Zoro # G7730407
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 7/16 in
- Width 0.87 in.
- Measurement Type SAE
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 7/16 in |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 7/16 in. |
Socket End Diameter | 0.71 in. |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 7/16 |
Measurement Type | SAE |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP ROTOZIP RZ-BITSET1 Drill Bit Set, 5-Piece (RZ-BITSET1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- MORSE Straight Flute Hand Tap, Series 2046, Imperial, GroundUNC, 1126, Tapered Chamfer, 4 Flutes, HSS (32332)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Socket (SHD22126)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Socket (SHD13119)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- TEKTON 3/4 Inch Drive x 32 mm 12-Point Socket (SHD32332)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-3/8D1/2)
- Tekton Sockets