Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket
Mfr # SID23016
Zoro # G3971743
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 5/8 in
Product Information
- Brand Tekton
- MFR # SID23016
- Zoro # G3971743
- UPC # 020209056899
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 5/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 5/8" D |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- MILESCRAFT 1/2" Core Box Router Bit (2213)
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Impact Socket (SID12110)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Impact Socket (SID22029)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- TEKTON 3/8 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID13308)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID23116)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Impact Socket (SID23227)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35184)
- Tekton Sockets & Ratchets