Shop All Sockets
Tekton
1/2 Inch Drive x 5/8 Inch 12-Point Socket
Mfr # SHD22216
Zoro # G7730258
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 5/8 in
- Width 0.87 in.
- Measurement Type SAE
- Length 1.50 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 5/8 in |
Width | 0.87 in. |
Length | 1.50 in. |
Socket Opening Size | 5/8 in. |
Well Depth | 0.48 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 5/8 I |
Measurement Type | SAE |
Weight | 0.13 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 5/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Reducer, 3/8 F x 1/4 M (649555 3)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- ACDELCO G12 12V Cordless 3/8" Chuck 2-Speed Drill Driver, 2-Battery Kit (ARD12119P)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- TEKTON 3/8 Inch Drive x 3/4 Inch Universal Joint Socket (SHD18019)
- TEKTON 1/4 Inch Drive x 7 mm 6-Point Socket (SHD02107)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- TEKTON 3/4 Inch Drive x 23 mm 6-Point Socket (SHD32123)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- Tekton Sockets