Shop All Impact Sockets
Tekton
1/2 Inch Drive x 5/16 Inch 6-Point Impact Socket
Mfr # SID22008
Zoro # G3977468
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 5/16 in
Product Information
- Brand Tekton
- MFR # SID22008
- Zoro # G3977468
- UPC # 020209057667
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 5/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 5/16" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel (MWT-6716A)
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- PERFORMANCE TOOL 3-Pc Step Drill Set Drill Bits-Step, W9003 (W9003)
- TITAN Hex Bit Socket, 1/4" Drive, 3/32", Chrome (15651)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID23116)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Impact Socket (SID22114)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Impact Socket (SID22312)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID12008)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6346)
- Tekton Sockets & Ratchets