Shop All Bit Sockets
Tekton
1/2 Inch Drive x 3/8 Inch Slotted Bit Socket
Mfr # SHB20204
Zoro # G009910321
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB20204
- Zoro # G009910321
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The slotted tip is machined to create parallel, flat faces for best engagement with the straight sides of a fastener slot.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Machined tip has parallel, flat faces for engaging with the straight sides of a fastener slot
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (4LXN2)
- MILWAUKEE TOOL 25 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2531)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- FLAMEFIGHTER Pulaski Axe, Fiberglass, 36 In. (PUL)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- TEKTON 3/8 Inch Drive x M6 Long Triple Square Bit Socket (SHB18406)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- TEKTON 1/2 Inch Drive x E24 External Star Socket (SHD22424)
- KO-KEN Bit Socket 19mm Hex 75mm 3/4 Sq. Drive (6012M.75-19)
- Tekton Sockets & Ratchets