Shop All Sockets
Tekton
1/2 Inch Drive x 3/8 Inch 6-Point Socket
Mfr # SHD22010
Zoro # G7730118
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 3/8 in
- Measurement Type SAE
- Length 1.50 in.
- Width 0.87 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 3/8 in |
Length | 1.50 in. |
Width | 0.87 in. |
Socket Opening Size | 3/8 in. |
Socket End Diameter | 0.58 in. |
Well Depth | 0.36 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 3/8 I |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 3/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m42x1.5 HSS Metric Hand Tap (DWTSMT42X1.5)
- GRAY TOOLS 7.2 Pliers AWG 10-18/12-20 (B155)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- TEKTON 1/2 Inch Drive x 17 mm Deep 12-Point Socket (SHD23317)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- PROTO 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (J5444H)
- Tekton Sockets