Shop All Sockets
Tekton
1/2 Inch Drive x 3/8 Inch 12-Point Socket
Mfr # SHD22210
Zoro # G7730066
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 3/8 in
- Width 0.87 in.
- Measurement Type SAE
- Length 1.50 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 3/8 in |
Width | 0.87 in. |
Length | 1.50 in. |
Socket Opening Size | 3/8 in. |
Well Depth | 0.36 in. |
Socket End Diameter | 0.58 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 3/8 I |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 3/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- TEKTON 3/8 Inch Drive x 18 mm Universal Joint Socket (SHD18118)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- SURTEK L-Shaped Handle 1/2 in. X 9 in. (F5886)
- Tekton Sockets