Shop All Sockets
Tekton
1/2 Inch Drive x 37 mm Deep 12-Point Socket
Mfr # SHD23337
Zoro # G7730705
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 37 mm
- Width 1.97 in.
- Length 3.02 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 37 mm |
Width | 1.97 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 37 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 37 mm |
Measurement Type | Metric |
Weight | 1.6 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 37 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral, 1/8, 1/4, 2 (83-305AlTiN)
- ALL-SOURCE Heavy-Duty Flip-Up Tool Utility Holder (250287)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 3/4 Inch Drive x 22 mm Deep 6-Point Socket (SHD33122)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- Tekton Sockets & Ratchets