Shop All Sockets
Tekton
1/2 Inch Drive x 36 mm Deep 12-Point Socket
Mfr # SHD23336
Zoro # G7730818
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 36 mm
- Width 1.89 in.
- Measurement Type Metric
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 36 mm |
Width | 1.89 in. |
Length | 3.02 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 36 mm |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 36 mm |
Measurement Type | Metric |
Weight | 1.6 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 36 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #4 (C70137)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- WESTWARD Ratcheting Wrench Set, SAE, 8 pcs. (54DG30)
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Socket (SHD22131)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD03008)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Socket (SHD22110)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- Tekton Sockets