Shop All Sockets
Tekton
1/2 Inch Drive x 36 mm 6-Point Socket
Mfr # SHD22136
Zoro # G7730687
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 mm
- Measurement Type Metric
- Tether Ready No
Product Information
Dimensions
Size | 36 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 36 mm |
Measurement Type | Metric |
Tether Ready | No |
Description
Hand Drive Socket 1/2 Inch Drive x 36 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 12 In, 4 Pc (C434-12-16R)
- EUROBOOR HSS Annular Cutter with Universal Shank, 9/16" x 1" (HCSU.9/16)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- Tekton Sockets & Ratchets