Shop All Impact Sockets
Tekton
1/2 Inch Drive x 34 mm Deep 12-Point Impact Socket
Mfr # SID23334
Zoro # G303547759
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 34 mm
Product Information
- Brand Tekton
- MFR # SID23334
- Zoro # G303547759
- UPC # 20209997499
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 34 mm |
Socket End Diameter | 1.88 in. |
Drive End Diameter | 1.73 in. |
Well Depth | 1.3 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 34 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Large Target Plate For Laser Meters (723385)
- DAYTON Collapsible Drum (3AA32)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID13124)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Impact Socket (SID12317)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- URREA 1/2" Drive 6-Point Deep Impact Socket 5/8" (7320H)
- Tekton Impact Sockets