Shop All Sockets
Tekton
1/2 Inch Drive x 3/4 Inch 12-Point Socket
Mfr # SHD22219
Zoro # G7730057
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 3/4 in
- Measurement Type SAE
- Width 1.05 in.
- Length 1.50 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 3/4 in |
Width | 1.05 in. |
Length | 1.50 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 3/4 in. |
Drive End Diameter | 0.97 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 3/4 I |
Measurement Type | SAE |
Weight | 0.18 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 3/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- ZOELLER Zoeller 912-0082 2 in. 0.4 HP Cast Iron Preassembled Sewage Pump System with Side Discharge (912-0082)
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 1/2 Inch Drive x 36 mm 12-Point Socket (SHD22336)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- TEKTON 1/4 Inch Drive x 12 mm Deep 12-Point Socket (SHD03312)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- GOURMETGALLEY 0.5 in. Drive 12-Point Head Bolt Socket - 0.5 in. (GO3045451)
- Tekton Sockets