Shop All Impact Sockets
Tekton
1/2 Inch Drive x 33 mm 6-Point Impact Socket
Mfr # SID22133
Zoro # G3981038
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 33 mm
Product Information
- Brand Tekton
- MFR # SID22133
- Zoro # G3981038
- UPC # 020209057070
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 33 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 33 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 3/8Dr, 16-80 ft.-lb. (J6006CXCERT)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- OX TOOLS Pro 11" Wide London Pattern Brick Trowel - OX Grip (OX-P011111)
- CHICAGO PNEUMATIC 3/8" 50 ft.-lb Air Ratchet Wrench (CP828)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Impact Socket (SID22128)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID13213)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID13116)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- Tekton Sockets & Ratchets