Shop All Impact Sockets
Tekton
1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket
Mfr # SID23332
Zoro # G303547902
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 32 mm
Product Information
- Brand Tekton
- MFR # SID23332
- Zoro # G303547902
- UPC # 20209997505
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 32 mm |
Well Depth | 1.3 in. |
Drive End Diameter | 1.65 in. |
Socket Opening Size | 32 mm |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 1.65 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- SUPERIOR TOOL Superior Tool 42835 2 Pack; Replacement Cutter Wheel (616706)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID13217)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID12024)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID13021)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID22019)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- Tekton Impact Sockets