Shop All Sockets
Tekton
1/2 Inch Drive x 31 mm Deep 12-Point Socket
Mfr # SHD23331
Zoro # G7730197
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 31 mm
- Length 3.02 in.
- Width 1.66 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 31 mm |
Length | 3.02 in. |
Width | 1.66 in. |
Socket Opening Size | 31 mm |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 31 mm |
Measurement Type | Metric |
Weight | 0.93 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 31 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS 1/8 INCH X 8 INCH LINE-UP PUNCH (43902)
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-19-M5-20-55-GR)
- OSG Spiral Point Tap Plug, 2 Flutes (2817701)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 3/4 Inch Drive x 19 mm Deep 6-Point Socket (SHD33119)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- TEKTON 3/4 Inch Drive x 21 mm 6-Point Socket (SHD32121)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- Tekton Sockets & Ratchets