1/2 Inch Drive x 3 Inch Impact Extension
Mfr # SIA21103
Zoro # G3976722
Key Features
- Drive Size 1/2 in
Product Information
- Brand Tekton
- MFR # SIA21103
- Zoro # G3976722
- UPC # 020209055588
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Details
Item | Impact Drive Accessories, 1/2" Drive x 3 |
Description
The TEKTON 1/2 Inch Drive x 3 Inch Impact Extension reaches past obstructions or into tight, narrow spaces and delivers the torque needed to break loose stubborn fasteners. A spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. Four detent grooves provide a secure connection with the drive tool and a detent pin hole allows user to choose whether to engage pin. Made from premium 6140 Cr-V steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
- •Engineered for use with impact drivers
- •Adds length to access hard-to-reach fasteners
- •Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- •Four detent grooves provide a secure connection with the retaining ball of a drive tool
- •Made of high-performing 6140 Cr-V steel with a protective manganese phosphate finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04206)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- TEKTON 3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter (SIA14102)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- INGERSOLL-RAND Gasket, 3/4 (2161-36)
- Tekton Power Fastening Tools