Shop All Impact Sockets
Tekton
1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket
Mfr # SID23129
Zoro # G3980222
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 29 mm
Product Information
- Brand Tekton
- MFR # SID23129
- Zoro # G3980222
- UPC # 020209056417
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 29 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 29 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, SPANNER (SP66478)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #50 (C66104)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Impact Socket (SID12314)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- Tekton Sockets & Ratchets