Shop All Sockets
Tekton
1/2 Inch Drive x 28 mm Deep 6-Point Socket
Mfr # SHD23128
Zoro # G7730023
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 28 mm
- Length 3.02 in.
- Width 1.49 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 28 mm |
Length | 3.02 in. |
Width | 1.49 in. |
Socket Opening Size | 28 mm |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 28 mm |
Measurement Type | Metric |
Weight | 0.71 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 28 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (45116)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- STARRETT Taper Gage (269MA)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (1792870)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Socket (SHD12315)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- TEKTON 3/4 Inch Drive x 35 mm 12-Point Socket (SHD32335)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- Tekton Sockets & Ratchets