Shop All Sockets
Tekton
1/2 Inch Drive x 27 mm Deep 12-Point Socket
Mfr # SHD23327
Zoro # G7729628
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 27 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 1.42 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 27 mm |
Length | 3.02 in. |
Width | 1.42 in. |
Socket Opening Size | 27 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 27 mm |
Weight | 0.71 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 27 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (50671)
- ERICKSON Collet, DA200, 1/8 (200DA0125)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- TEKTON 3/4 Inch Drive x 23 mm 12-Point Socket (SHD32323)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Socket (SHD12318)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 6-Point Socket (SHD32049)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Socket (SHD12222)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- Tekton Sockets