Shop All Impact Sockets
Tekton
1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket
Mfr # SID23327
Zoro # G103547928
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 27 mm
Product Information
- Brand Tekton
- MFR # SID23327
- Zoro # G103547928
- UPC # 20209997529
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 27 mm |
Socket Opening Size | 27 mm |
Drive End Diameter | 1.41 in. |
Well Depth | 1.3 in. |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 1.41 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS OUTER TIE ROD REMOVER (CAL188)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- KRAFT TOOL Replacement Blade for T-Handle Scrap, 10 (GG395)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome (4514)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID23323)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Impact Socket (SID22122)
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID23109)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Deep Impact Socket (5-3213)
- Tekton Impact Sockets