Shop All Sockets
Tekton
1/2 Inch Drive x 26 mm 6-Point Socket
Mfr # SHD22126
Zoro # G7729463
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 26 mm
- Width 1.38 in.
- Measurement Type Metric
- Length 1.66 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 26 mm |
Width | 1.38 in. |
Length | 1.66 in. |
Drive End Diameter | 1.26 in. |
Socket Opening Size | 26 mm |
Well Depth | 0.71 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 26 mm |
Weight | 0.4 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 26 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- PROTO 3/4 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J07528M)
- STM 5 Extended Professional Duty Die Grinder (174044)
- DYNABRADE Swivel Connector, 1/4"-18 (M)NPT x (F)NPT (95460)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Socket (SHD22225)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 12-Point Socket (SHD32248)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Socket (SHD22114)
- TEKTON 1/2 Inch Drive x 35 mm Deep 12-Point Socket (SHD23335)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- TEKTON 1/4 Inch Drive x 3/16 Inch Deep 6-Point Socket (SHD03003)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- Tekton Sockets & Ratchets