Shop All Sockets
Tekton
1/2 Inch Drive x 25 mm Deep 12-Point Socket
Mfr # SHD23325
Zoro # G7729576
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 25 mm
- Length 3.02 in.
- Width 1.31 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 25 mm |
Length | 3.02 in. |
Width | 1.31 in. |
Socket Opening Size | 25 mm |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 25 mm |
Measurement Type | Metric |
Weight | 0.6 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 25 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403060)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Socket (SHD22021)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- Tekton Sockets