Shop All Impact Sockets
Tekton
1/2 Inch Drive x 24 mm Deep 12-Point Impact Socket
Mfr # SID23324
Zoro # G103547799
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 24 mm
Product Information
- Brand Tekton
- MFR # SID23324
- Zoro # G103547799
- UPC # 20209997536
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 24 mm |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 1.25 in. |
Well Depth | 1.3 in. |
Socket Opening Size | 24 mm |
Socket End Diameter | 1.25 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin, 1 1/4 In, Powder Tool, PK100 (1510)
- DRILL AMERICA 3/8" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3/8S)
- CAT XL Multi-Tool with Pouch (980045)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID22216)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID13021)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Impact Socket (SID22316)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID23322)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Impact Socket (SID22123)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- Tekton Sockets & Ratchets