Shop All Impact Sockets
Tekton
1/2 Inch Drive x 24 mm 6-Point Impact Socket
Mfr # SID22124
Zoro # G3981272
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 24 mm
Product Information
- Brand Tekton
- MFR # SID22124
- Zoro # G3981272
- UPC # 020209057162
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 24 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 24 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22572 (22572)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- TEKTON 3/8 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID13308)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID23320)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- TEKTON 3/8 Inch Drive x 7 mm Deep 6-Point Impact Socket (SID13107)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3" (84236)
- Tekton Sockets & Ratchets