Shop All Sockets
Tekton
1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar
Mfr # SBH01224
Zoro # G807677389
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 4.9 in.
- Width 1.2 in.
- Handle Type Comfort Grip
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 4.9 in. |
Width | 1.2 in. |
Details
Handle Type | Comfort Grip |
Description
With a long handle and a 230degree pivoting head, the Tekton 12 Inch Drive x 24 Inch Comfort Grip Breaker Bar gives you the leverage and flexibility to reach and break free rusted or stuck nuts and bolts The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- BONDHUS ProHold Star Bit Set, 10 pcs (44038)
- STARRETT Bench Block (129)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- TEKTON 1/4 Inch Drive x 3/16 Inch 12-Point Socket (SHD02203)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Socket (SHD13307)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- Tekton Sockets