Shop All Sockets
Tekton
1/2 Inch Drive x 24 Inch Breaker Bar
Mfr # SBH00224
Zoro # G8868218
$50.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 24 in
- Width 1.3 in.
- Length 25.7 in.
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 24 in |
Width | 1.3 in. |
Length | 25.7 in. |
Socket Depth | 1.3" |
Working Length | 24 in. |
Details
SAE or Metric | SAE |
Item | Breaker Bar |
Handle Type | Standard |
Weight | 2.91 lb. |
Head Rotation | 230° |
Description
The TEKTON SBH00224 1/2 Inch Drive x 24 Inch Breaker Bar is a versatile tool that can be used for a variety of applications. The breaker bar has a total length of 25 7/16 in., with its working length being 24 in.. It has a drive size of 1/2" and comes complete with an SAE measurement type. With an overall width of 1 3/16 in., this breaker bar also features a socket depth of 1 3/16". The head rotation on the breaker bar is 230°, making it easy to get into tight spaces. If you're looking for a heavy duty breaker bar, the TEKTON SBH00224 will not disappoint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 1/4-20X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A201X55)
- POWERMATIC Collection Bags, Clear, 20IN Diameter (PMCPB-20)
- FREUD SAW BLADE 10"" 80T (D1080X)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- TEKTON 1/2 Inch Drive x 27 mm 12-Point Socket (SHD22327)
- TEKTON 1/4 Inch Drive x 9 mm Deep 12-Point Socket (SHD03309)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD03008)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 3/8 Inch Drive x 3/4 Inch Universal Joint Socket (SHD18019)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Socket (SHD23217)
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- Tekton Sockets