Shop All Impact Sockets
Tekton
1/2 Inch Drive x 23 mm Deep 6-Point Impact Socket
Mfr # SID23123
Zoro # G3978743
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 23 mm
Product Information
- Brand Tekton
- MFR # SID23123
- Zoro # G3978743
- UPC # 020209056486
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 23 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 23 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK BROTHERS Comfort Grip Wood Chisel – 2" (50MM) (74719)
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- STARRETT 2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0256)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Impact Socket (SID22025)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID13113)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Impact Socket (SID22225)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- URREA 1" drive 6-point short impact socket 1-1/16" (10017)
- Tekton Impact Sockets