Shop All Sockets
Tekton
1/2 Inch Drive x 23 mm 6-Point Socket
Mfr # SHD22123
Zoro # G7729899
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 23 mm
- Width 1.22 in.
- Measurement Type Metric
- Length 1.58 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 23 mm |
Width | 1.22 in. |
Length | 1.58 in. |
Drive End Diameter | 1.15 in. |
Socket Opening Size | 23 mm |
Well Depth | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 23 mm |
Weight | 0.26 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 23 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- MILWAUKEE TOOL Impact Wrench, 18V, Battery Included (48-11-1862, 2663-20)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 (C68022)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Socket (SHD12315)
- TEKTON 3/4 Inch Drive x 13/16 Inch 6-Point Socket (SHD32021)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Socket (SHD22319)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- Tekton Sockets