Shop All Impact Sockets
Tekton
1/2 Inch Drive x 22 mm Deep 6-Point Impact Socket
Mfr # SID23122
Zoro # G3978271
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 22 mm
Product Information
- Brand Tekton
- MFR # SID23122
- Zoro # G3978271
- UPC # 020209056493
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 22 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 22 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-H (C23326)
- MICRO 100 Face Grooving Tool, 0.3025 Min Bore, 1-1/4 Max (FGI-9114X)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit (DCN680D1)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Impact Socket (SID22227)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID13120)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket (SID13210)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Impact Socket (SID22123)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- WESTWARD 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXJ3)
- Tekton Sockets & Ratchets