Shop All Sockets
Tekton
1/2 Inch Drive x 22 mm 12-Point Socket
Mfr # SHD22322
Zoro # G7729917
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 22 mm
- Measurement Type Metric
- Length 1.58 in.
- Width 1.18 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 22 mm |
Length | 1.58 in. |
Width | 1.18 in. |
Drive End Diameter | 1.11 in. |
Well Depth | 0.67 in. |
Socket Opening Size | 22 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 22 mm |
Weight | 0.23 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- GEARWRENCH 3/8" 120XP™ Flex Head Electronic Torque Wrench with Angle (85195)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 3/4 Inch Drive x 35 mm 12-Point Socket (SHD32335)
- TEKTON 1/4 Inch Drive x 5/32 Inch 12-Point Socket (SHD02202)
- TEKTON 3/4 Inch Drive x 20 mm 12-Point Socket (SHD32320)
- TEKTON 3/4 Inch Drive x 33 mm 6-Point Socket (SHD32133)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- Tekton Sockets & Ratchets