Shop All Sockets
Tekton
1/2 Inch Drive x 21 mm Deep 12-Point Socket
Mfr # SHD23321
Zoro # G7729366
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 21 mm
- Measurement Type Metric
- Length 3.02 in.
- Width 1.10 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 21 mm |
Length | 3.02 in. |
Width | 1.10 in. |
Socket Opening Size | 21 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 21 mm |
Weight | 0.42 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- L.H. DOTTIE L.H. Dottie Red Lumber Crayon (3 Pack) (DCR3P)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Socket (SHD22313)
- TEKTON 3/4 Inch Drive x 30 mm Deep 6-Point Socket (SHD33130)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- TEKTON 3/4 Inch Drive x 38 mm 6-Point Socket (SHD32138)
- PROTO SKT 1/2DR 15/16 12PT DEEP (POJ5330)
- Tekton Sockets