Shop All Sockets
Tekton
1/2 Inch Drive x 21 mm 12-Point Socket
Mfr # SHD22321
Zoro # G7729375
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 21 mm
- Length 1.50 in.
- Measurement Type Metric
- Width 1.14 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 21 mm |
Length | 1.50 in. |
Width | 1.14 in. |
Drive End Diameter | 1.07 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 21 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 21 mm |
Measurement Type | Metric |
Weight | 0.2 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- PROTO Retaining Ring Pliers, 0.090In Tip, 90 Deg (J379)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD13213)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 3/4 Inch Drive x 13/16 Inch 6-Point Socket (SHD32021)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9069)
- Tekton Sockets