Shop All Sockets
Tekton
1/2 Inch Drive x 19 mm Deep 12-Point Socket
Mfr # SHD23319
Zoro # G7729323
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 19 mm
- Measurement Type Metric
- Width 1.03 in.
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 19 mm |
Width | 1.03 in. |
Length | 3.02 in. |
Socket Opening Size | 19 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 19 mm |
Tether Ready | No |
Weight | 0.36 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, Natural (83522000)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline (HC4022)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CR-5PK)
- KO-KEN Socket set 8mm-22mm Nut Grip 250mm 10 pieces 3/8 Sq. Drive (RS3450M/10)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Socket (SHD23138)
- TEKTON 1/4 Inch Drive x 11/32 Inch Universal Joint Socket (SHD08009)
- TEKTON 3/4 Inch Drive x 37 mm Deep 6-Point Socket (SHD33137)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- HANSEN GLOBAL Hansen Global 1204 0.5 in. Drive Metric Regular & Deep Socket Holder (HNE1204)
- Tekton Sockets