Shop All Impact Sockets
Tekton
1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket
Mfr # SID23319
Zoro # G103547942
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 19 mm
Product Information
- Brand Tekton
- MFR # SID23319
- Zoro # G103547942
- UPC # 20209997581
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 19 mm |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 1.02 in. |
Socket Opening Size | 19 mm |
Well Depth | 1.3 in. |
Socket End Diameter | 1.02 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Handle, Left Half 915,960 (31901)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On (DWE43066N)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403060)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Impact Socket (SID23033)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- TEKTON 1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket (SIF21921)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Impact Socket (SID12110)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Impact Socket (SID22110)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (J15047)
- Tekton Sockets & Ratchets