Shop All Sockets
Tekton
1/2 Inch Drive x 18 mm Deep 6-Point Socket
Mfr # SHD23118
Zoro # G7729716
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 18 mm
- Width 1.03 in.
- Measurement Type Metric
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 18 mm |
Width | 1.03 in. |
Length | 3.02 in. |
Socket Opening Size | 18 mm |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 18 mm |
Measurement Type | Metric |
Weight | 0.36 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA TX Head Screw Socket Driver, T27 (009000725)
- ZORO SELECT Scraper, 36in Handle (F36831-0000)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114100)
- PORTER-CABLE 20V MAX* Cordless Jigsaw (Tool Only) (PCC650B)
- TEKTON 3/4 Inch Drive x 19 mm 6-Point Socket (SHD32119)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- TEKTON 3/8 Inch Drive x 8 mm Deep 12-Point Socket (SHD13308)
- TEKTON 1/4 Inch Drive x 9/32 Inch 12-Point Socket (SHD02207)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 6-Point Socket (SHD32049)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD22038)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- Tekton Sockets