Shop All Sockets
Tekton
1/2 Inch Drive x 18 mm 12-Point Socket
Mfr # SHD22318
Zoro # G7729689
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 18 mm
- Measurement Type Metric
- Width 0.95 in.
- Length 1.50 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 18 mm |
Width | 0.95 in. |
Length | 1.50 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.56 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 18 mm |
Weight | 0.16 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- STANLEY Powerlock II Power Return Rule, 1" x 25ft, Chrome/Yellow (33-425)
- WIHA Classic Grip Pliers and Cutters Tray 3pc (34680)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- TEKTON 1/2 Inch Drive x 37 mm Deep 12-Point Socket (SHD23337)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Socket (SHD22123)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- SUNEX SKT 1/2" DR 1-1/16 XTRA THIN WALL WHL IM (SU284912)
- Tekton Sockets & Ratchets