Shop All Tool Storage Accessories
Tekton
1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray)
Mfr # OSR23315
Zoro # G7735325
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.1 in.
- Height 1.2 in.
- Socket Depth 1.2"
- Features Socket Rail
Product Information
- Brand Tekton
- MFR # OSR23315
- Zoro # G7735325
- UPC # 020209050262
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 18.2 in. |
Width | 1.1 in. |
Height | 1.2 in. |
Socket Depth | 1.2" |
Drive Size | 1/2" |
Rail Height | 0.4 in. |
Hole Diameter | 0.35 in. |
Slot Width | 0.2 in. |
Details
Description
Socket Organizer Set 1/2 Inch Drive x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heavy Duty Air Shear, 7802SA (IRT7802SA)
- SOG Multi-Tool, Micro Tool Clip, 9 Tools (TC1001-CP)
- MARSON Rivet Setter Kit, Plastic, Kl-2 (M48006)
- STARRETT Tap Wrench (93D)
- TEKTON 15-Tool Modular Slotted Organizer Set Red (OTM92215)
- TEKTON 3/4" Drive Socket Rail (OSR33110)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Black) (OST72228)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Gray) (OST77358)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR03120)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8425 4 Piece Foam Kit (MP-48-22-8425-BLK)
- Tekton Tool Storage Accessories