Shop All Impact Sockets
Tekton
1/2 Inch Drive x 16 mm Deep 6-Point Impact Socket
Mfr # SID23116
Zoro # G3977930
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 16 mm
Product Information
- Brand Tekton
- MFR # SID23116
- Zoro # G3977930
- UPC # 020209056592
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 16 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 16 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 156-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (206296)
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- HHIP 5/16-18NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8615)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- TEKTON 1/2 Inch Drive x 8 mm 12-Point Impact Socket (SID22308)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- URREA 1" drive 6-point short impact socket 2-15/16" (10047)
- Tekton Sockets & Ratchets