Shop All Sockets
Tekton
1/2 Inch Drive x 16 mm Deep 12-Point Socket
Mfr # SHD23316
Zoro # G7729384
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 16 mm
- Measurement Type Metric
- Width 0.87 in.
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 16 mm |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 16 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 16 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x 090 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-14-10)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- GREENLEE Punch Unit-Sq 4.125 104.8 (60177)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- TEKTON 1/2 Inch Drive x 31 mm Deep 12-Point Socket (SHD23331)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- TEKTON 1/2 Inch Drive x 21 mm 12-Point Socket (SHD22321)
- GREY PNEUMATIC SKT 1/2" DR X 1-11/16 DEEP IM (GP2054D)
- Tekton Sockets